- Sledge Hammer
- 20 lb Head Weight
- 36" Hickory Handle
| Head Type | Double Face |
| Width | 9 1/2 in |
| Handle Length | 36 in |
| Handle Type | Straight |
| Head Wt. | 20 lb |
| Head Material | Steel |
| Handle Material | Hickory |
| Height | 35 in |
| Manufacturer Name | Jackson® Professional Tools |
| Head Length | 2 1/2 in |
| Weight | 20.0 LB |

