- Form Hammer
- 6 lb Head Weight
- 16" Fiberglass Handle
- Forged Steel Double Faced Head
| Head Width | 6 in |
| Head Type | Double Faced |
| Brand Name | Jackson® |
| Height | 17 in |
| Origin | Sledge Hammer |
| Type | Form Hammer |
| Handle Material | Fiberglass |
| Head Material | Forged Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Head Wt. | 6 lb |
| Handle Length | 16 in |
| Weight | 6.0 LB |

