- Snow Shovel
- 18" Blade Width
- 14" Blade Length
- Poly Blade
- Steel D-Grip Handle
| Blade Length | 14 in |
| Blade Width | 18 in |
| Blade Material | Poly |
| Handle Type | D-Grip |
| Handle Material | Steel |
| Weight | 2.75 LB |
| Blade Length | 14 in |
| Blade Width | 18 in |
| Blade Material | Poly |
| Handle Type | D-Grip |
| Handle Material | Steel |
| Weight | 2.75 LB |