- Snow Pusher
- 24" Blade Width
- 11" Blade Length
- Poly Blade
- Steel D-Grip Handle
| Blade Width | 24 in |
| Handle Material | Steel |
| Blade Material | Poly |
| Blade Length | 11 in |
| Handle Type | D-Grip |
| Weight | 4.0 LB |
| Blade Width | 24 in |
| Handle Material | Steel |
| Blade Material | Poly |
| Blade Length | 11 in |
| Handle Type | D-Grip |
| Weight | 4.0 LB |