- Snow Pusher
- 18" Blade Width
- 13 1/2" Blade Length
- Poly Blade
- Steel D-Grip Handle
| Blade Length | 13.5 in |
| Blade Width | 18 in |
| Blade Material | Poly |
| Handle Material | Steel |
| Handle Type | D-Grip |
| Weight | 3.2 LB |
| Blade Length | 13.5 in |
| Blade Width | 18 in |
| Blade Material | Poly |
| Handle Material | Steel |
| Handle Type | D-Grip |
| Weight | 3.2 LB |