- Snow Shovel
- Steel Blade
- 13 1/2" x 11" Blade
- 34 in Ash Handle
| Blade Length | 13.5 in |
| Handle Length | 34 in |
| Blade Material | Steel |
| Handle Material | Ash |
| Handle Type | Plain |
| Blade Width | 11 in |
| Weight | 5.4 LB |
| Blade Length | 13.5 in |
| Handle Length | 34 in |
| Blade Material | Steel |
| Handle Material | Ash |
| Handle Type | Plain |
| Blade Width | 11 in |
| Weight | 5.4 LB |