- Snow Shovel
- Aluminum Blade
- 13 1/2" x 11" Blade
- 48 in Ash Handle
| Blade Length | 13.5 in |
| Blade Material | Aluminum |
| Handle Length | 48 in |
| Handle Type | Plain |
| Blade Width | 11 in |
| Handle Material | Ash |
| Weight | 3.0 LB |
| Blade Length | 13.5 in |
| Blade Material | Aluminum |
| Handle Length | 48 in |
| Handle Type | Plain |
| Blade Width | 11 in |
| Handle Material | Ash |
| Weight | 3.0 LB |