- Sno-Pusher with Wood Handle & Steel Blade
- 24" Blade Width
features
- Extra wide "D" grip for maximum comfort with gloved hands
- Quick-connect system allows for simple, quick handle attachment in seconds
- Steel weather strip for extended blade life
| Handle Material | Wood |
| Blade Material | Steel |
| Handle Type | Polyethylene D-Grip |
| Blade Length | 10 in |
| Blade Width | 24 in |
| Weight | 7.2 LB |

