- Arctic Blast Snow Shovel
- 24" Aluminum Blade
- Wood Handle
- Polyethylene D-Grip
| Blade Width | 24 in |
| Handle Type | Polyethylene D-Grip |
| Blade Length | 11 in |
| Blade Material | Aluminum w/ Steel Wear Strip |
| Handle Material | Wood |
| Weight | 4.6 LB |
| Blade Width | 24 in |
| Handle Type | Polyethylene D-Grip |
| Blade Length | 11 in |
| Blade Material | Aluminum w/ Steel Wear Strip |
| Handle Material | Wood |
| Weight | 4.6 LB |