- Arctic Blast Snow Shovel
- 18" Steel Blade
- Wood Handle
- Polyethylene D-Grip
features
- Extra wide "D" grip for maximum comfort with gloved hands
- Quick-connect system allows for simple, quick handle attachment in seconds
- Steel weather strip for extended blade life
| Blade Length | 14.5 in |
| Blade Material | Steel |
| Handle Material | Wood |
| Handle Type | Polyethylene D-Grip |
| Blade Width | 18 in |
| Weight | 5.8 LB |

