- Arctic Blast Snow Shovel
- 18" Aluminum Blade
- Steel Ergonomic Handle
- Polyethylene D-Grip
| Blade Width | 18 in |
| Handle Type | Polyethylene D-Grip |
| Blade Material | Aluminum w/ Steel Wear Strip |
| Blade Length | 14.5 in |
| Handle Material | Steel Ergonomic Design |
| Weight | 4.05 LB |

