- Arctic Blast Snow Shovel
- 24" Aluminum Blade
- Wood Handle
| Blade Length | 12 in |
| Blade Width | 24 in |
| Handle Type | Straight |
| Blade Material | Aluminum |
| Handle Material | Wood |
| Weight | 5.0 LB |
| Blade Length | 12 in |
| Blade Width | 24 in |
| Handle Type | Straight |
| Blade Material | Aluminum |
| Handle Material | Wood |
| Weight | 5.0 LB |