- Scraper
- 7" Blade Width
- 5" Blade Length
- 48" Ash Handle
- 54" Overall Length
| Blade Material | Forged Steel |
| Blade Width | 7 in |
| Blade Type | Forged |
| Overall Length | 54 in |
| Type of Tool | Scraper |
| Blade Length | 5 in |
| Handle Material | Ash |
| Handle Length | 48 in |
| Weight | 2.9 LB |
| Blade Material | Forged Steel |
| Blade Width | 7 in |
| Blade Type | Forged |
| Overall Length | 54 in |
| Type of Tool | Scraper |
| Blade Length | 5 in |
| Handle Material | Ash |
| Handle Length | 48 in |
| Weight | 2.9 LB |