- Scraper
- 7" Blade Width
- 6" Blade Length
- 48" Ash Handle
- 57 1/2" Overall Length
| Blade Material | Forged Steel |
| Blade Type | Forged |
| Handle Material | Ash |
| Blade Width | 7 in |
| Blade Length | 6 in |
| Overall Length | 57.5 in |
| Type of Tool | Scraper |
| Handle Length | 48 in |
| Weight | 3.5 LB |

