- Scraper
- 7" Blade Width
- 5" Blade Length
- 48" Ash Handle
- 53" Overall Length
| Overall Length | 53 in |
| Type of Tool | Scraper |
| Handle Length | 48 in |
| Blade Type | Welded Shank |
| Blade Material | Steel |
| Blade Width | 7 in |
| Blade Length | 5 in |
| Handle Material | Ash |
| Weight | 2.1 LB |
| Overall Length | 53 in |
| Type of Tool | Scraper |
| Handle Length | 48 in |
| Blade Type | Welded Shank |
| Blade Material | Steel |
| Blade Width | 7 in |
| Blade Length | 5 in |
| Handle Material | Ash |
| Weight | 2.1 LB |