- Scraper
- 4" Blade Width
- 9" Blade Length
- 36" Ash Handle
- 62" Overall Length
| Type of Tool | Scraper |
| Overall Length | 62 in |
| Blade Type | Forged |
| Blade Width | 4 in |
| Blade Material | Forged Steel |
| Handle Material | Ash |
| Handle Length | 36 in |
| Blade Length | 9 in |
| Weight | 4.17 LB |

