- Scraper
- 7" Blade Width
- 9" Blade Length
- 54" Ash Handle
- 62" Overall Length
| Handle Length | 54 in |
| Blade Width | 7 in |
| Handle Material | Ash |
| Type of Tool | Scraper |
| Blade Type | Forged |
| Overall Length | 62 in |
| Blade Material | Forged Steel |
| Blade Length | 9 in |
| Weight | 25.0 LB |

