- Post Hole Digger
- 6" Point Spread
- 59 1/2" Overall Height
- 10" Blade Length
- 48" Fiberglass Cushion Grip Handle
| Blade Type | Medium Duty |
| Blade Width | 4.75 in |
| Style | Atlas Pattern |
| Handle Length | 48 in |
| Blade Material | Steel |
| Handle Material | Fiberglass |
| Handle Type | Cushion Grip |
| Brand Name | Kodiak® |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Length | 10 in |
| Weight | 4.0 LB |

