- Post Hole Digger
- 6 1/4" Point Spread
- 58 3/4" Overall Height
- 9 1/2" Blade Length
- 48" Hardwood Straight Handle
| Brand Name | Kodiak® |
| Blade Type | Heavy-Duty |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Length | 48 in |
| Blade Length | 9.5 in |
| Blade Material | Steel |
| Handle Material | Hardwood |
| Blade Width | 6.5 in |
| Handle Type | Straight |
| Weight | 10.5 LB |

