- Post Hole Digger
- 5 3/4" Point Spread
- 59" Overall Height
- 9" Blade Length
- 48" Fiberglass Cushion Grip Handle
| Blade Length | 9 in |
| Handle Type | Cushion Grip |
| Blade Type | Heavy-Duty |
| Blade Width | 5.5 in |
| Handle Length | 48 in |
| Manufacturer Name | Jackson® Professional Tools |
| Brand Name | Kodiak® |
| Handle Material | Fiberglass |
| Blade Material | Steel |
| Weight | 10.5 LB |

