- Post Hole Digger
- 6.21" Point Spread
- 60" Overall Height
- 10.38" Blade Length
- Fiberglass Cushion Grip Handle
| Handle Material | Fiberglass |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Material | Steel |
| Brand Name | Kodiak® |
| Blade Length | 10.38 in |
| Handle Type | Cushion Grip |
| Weight | 17.0 LB |

