- Spading Fork
- 4 Tines
- 30" Hardwood D-Grip Handle
- 7 1/8" Head Width
- 10 3/4" Tine Length
| Handle Material | Hardwood |
| Handle Length | 30 in |
| Tine Material | Steel |
| Type | Spading Fork |
| Tine Shape | Diamond |
| Brand Name | True Temper® |
| Tine Length | 10 3/4 in |
| No. of Tines | 4 |
| Handle Type | D-Grip |
| Head Width | 7 1/8 in |
| Weight | 24.0 LB |

