- Cultivator
- 4 Tines
- 52" Hardwood Straight Handle
- 5" Head Width
features
- For cultivating, weeding and aerating soil
- Forged steel head with four curved tines for strength and reduced pulling effort
- 52" hardwood handle with steel ferrule socket
- Long handle reduces stress on back, muscles and joints
- Great tool for personal or professional use
| Head Width | 5 in |
| Handle Length | 52 in |
| Handle Type | Straight |
| Brand Name | Kodiak® |
| No. of Tines | 4 |
| Tine Material | Forged Steel |
| Handle Material | Hardwood |
| Tine Shape | Curved |
| Type | Cultivator |
| Weight | 1.8 LB |

