- Spading Fork
- 4 Tines
- 30" Ash D-Grip Handle
- 7 1/8" Head Width
- 10 3/4" Tine Length
features
- Multi-purpose tool that can be used for turning, digging and loosening all types of soil
- Can also be used to transfer loose material
- Forged head contains four diamond shaped tines for maximum strength and durability
- Strong, diamond back tines work the soil with less effort
- 30" North American ash handle
- Strong armor D-grip
| Tine Material | Steel |
| Handle Length | 30 in |
| Tine Shape | Diamond |
| Head Width | 7 1/8 in |
| Tine Length | 10.75 in |
| Handle Material | Ash |
| No. of Tines | 4 |
| Handle Type | D-Grip |
| Brand Name | Kodiak® |
| Type | Spading Fork |
| Weight | 4.4 LB |

