- Cultivator
- 4 Tines
- 54" Ash Straight Handle
- 7" Head Width
- 8 1/2" Tine Length
features
- More versatile than its name implies
- Tines are sturdy and ideal for digging or harvesting potatoes and similar types of vegetables
- Can also be used to transfer manure and loose material or even for general garden clean up
- 54" North American ash handle
- Sturdy enough for agricultural and commercial use
| Handle Material | Ash |
| Tine Shape | Curved |
| Handle Type | Straight |
| Tine Material | Steel |
| Handle Length | 54 in |
| Tine Length | 8 1/2 in |
| Head Width | 7 in |
| No. of Tines | 4 |
| Brand Name | True Temper® |
| Type | Cultivator |
| Weight | 4.0 LB |

