- Cultivator
- 4 Tines
- 60" Ash Straight Handle
- 8 1/2" Head Width
- 10" Tine Length
features
- Must have for barn clean up but it's versatile enough for general garden usage as well
- Designed for transferring manure and other loose material, its extra long handle prevents stooping and unnecessary back strain
- Durable steel tines make it a useful tool for loosening compacted dirt, spreading mulch and for other landscaping chores
- 8.5" x 10" forged head
- Steel ferrule for strongest blade and handle connection
- Extra long 60" North American ash handle
- Versatile enough for agricultural use and gardening
| Handle Type | Straight |
| Tine Length | 10 in |
| Head Width | 8 1/2 in |
| Handle Material | Ash |
| No. of Tines | 4 |
| Tine Shape | Curved |
| Type | Cultivator |
| Handle Length | 60 in |
| Tine Material | Steel |
| Brand Name | True Temper® |
| Weight | 3.7 LB |

