- Feed Fork
- 3 Tines
- 48" Ash Straight Handle
- 7 1/2" Head Width
- 12" Tine Length
features
- Three-oval tine, pointed, bent pattern steel head is mounted to a 48" ash handle for strength and durability
- Great tool for picking or cleaning up manure, hay straw or barley
| Tine Shape | Oval |
| Distance Between Prongs | 3 3/4 in |
| No. of Tines | 3 |
| Handle Material | Ash |
| Head Width | 7 1/2 in |
| Type | Feed Fork |
| Tine Material | Steel |
| Brand Name | True Temper® |
| Handle Length | 48 in |
| Tine Length | 12 in |
| Handle Type | Straight |
| Weight | 2.6 LB |

