- Manure Fork
- 5 Tines
- 54" Ash Straight Handle
- 9 1/4" Head Width
- 11 1/2" Tine Length
features
- Use to transport manure, mulch and other loose materials
- Can also be used to clear and replace mulch around plants
- Five-tine head is forged from one solid piece of steel for years of service
- Designed for scooping and carrying materials like hay or compost
- 54" North American ash handle for strength and durability
- Contoured handle end for comfort and control
| Handle Length | 54 in |
| Tine Length | 11 1/2 in |
| No. of Tines | 5 |
| Handle Type | Straight |
| Brand Name | True Temper® |
| Handle Material | Ash |
| Distance Between Prongs | 2 1/4 in |
| Tine Shape | Oval |
| Type | Manure Fork |
| Tine Material | Steel |
| Head Width | 9 1/4 in |
| Weight | 3.8 LB |

