- Manure Fork
- 6 Tines
- 54" Ash Straight Handle
- 10" Head Width
- 12 1/2" Tine Length
features
- Use for transferring manure, mulch and other loose materials
- Six-oval forged steel tines have 2.25" spacing between each bent pattern tine
- head mounts to the 54" ash handle with steel ferrule for strength and durability
- Great tool for personal or professional use
| Tine Material | Steel |
| Tine Shape | Oval |
| Tine Length | 12 1/2 in |
| No. of Tines | 6 |
| Distance Between Prongs | 2 1/4 in |
| Type | Manure Fork |
| Brand Name | True Temper® |
| Handle Length | 54 in |
| Handle Material | Ash |
| Handle Type | Straight |
| Head Width | 10 in |
| Weight | 4.2 LB |

