- Feed Fork
- 10 Tines
- 30" Ash D-Grip Handle
- 15 1/4" Head Width
- 15 1/2" Tine Length
features
- Heavy-duty ten-tine forged head is mounted to a 30" ash handle with armor D-grip for strength and durability
- Great tool for picking or cleaning up manure, hay straw or barley
| Distance Between Prongs | 1 1/2 in |
| No. of Tines | 10 |
| Tine Material | Steel |
| Tine Length | 15 1/2 in |
| Handle Type | D-Grip |
| Handle Material | Ash |
| Handle Length | 30 in |
| Head Width | 15 1/4 in |
| Type | Feed Fork |
| Brand Name | Kodiak® |
| Weight | 7.1 LB |

