- Cotton Seed Fork
- 10 Tines
- 33" Ash D-Grip Handle
- 15" Head Width
- 14" Tine Length
features
- Ten tine, forged steel head is mounted to a 33" ash handle with an armor D-grip for strength and durability
- Use for transferring loose materials such as seeds and mulch
- Great tool for picking or cleaning up manure, hay straw or barley
- For transferring manure and loose materials
| Head Width | 15 in |
| No. of Tines | 10 |
| Type | Cotton Seed Fork |
| Brand Name | Kodiak® |
| Tine Length | 14 in |
| Distance Between Prongs | 1 1/8 in |
| Tine Material | Steel |
| Handle Type | D-Grip |
| Handle Material | Ash |
| Handle Length | 33 in |
| Weight | 7.3 LB |

