- Ballast Fork
- 10 Tines
- 33" Ash D-Grip Handle
- 13" Head Width
- 9 1/2" Tine Length
features
- Use for transferring loose materials such as seeds and mulch
- 10 tine, forged steel head is mounted to a 33" ash handle with armor D-grip for strength and durability
- Great tool for picking or cleaning up manure, hay straw or barley
| Brand Name | Kodiak® |
| Tine Length | 9 1/2 in |
| Tine Material | Steel |
| Handle Type | D-Grip |
| No. of Tines | 10 |
| Handle Material | Ash |
| Handle Length | 33 in |
| Head Width | 13 in |
| Type | Ballast Fork |
| Weight | 6.1 LB |

