- Manure Fork
- 4 Tines
- 48" Ash Straight Handle
- 9" Head Width
- 12 1/4" Tine Length
features
- Used for transferring manure, mulch and other loose material
- Four-oval tine, pointed, bent pattern steel head
- Mounted to a 48" hardwood handle for strength and durability
| Handle Length | 48 in |
| Tine Length | 12 1/4 in |
| No. of Tines | 4 |
| Handle Material | Ash |
| Head Width | 9 in |
| Tine Material | Steel |
| Type | Manure Fork |
| Tine Shape | Oval |
| Brand Name | True Temper® |
| Handle Type | Straight |
| Weight | 3.2 LB |

