- Manure Fork
- 5 Tines
- 48" Ash Straight Handle
- 9" Head Width
- 12 1/2" Tine Length
features
- Use to transport manure, mulch and other loose materials
- Can also be used to clear and replace mulch around plants
- Five-tine head is forged from one solid piece of steel for years of service
- Head is strong and durable
- Tempered steel for maximum strength
- 48" North American ash handle
| Brand Name | True Temper® |
| Tine Length | 12 1/2 in |
| Tine Material | Steel |
| Handle Type | Straight |
| Tine Shape | Oval |
| Handle Length | 48 in |
| Handle Material | Ash |
| Type | Manure Fork |
| No. of Tines | 5 |
| Head Width | 9 in |
| Weight | 3.4 LB |

