- Manure Fork
- 6 Tines
- 48" Ash Straight Handle
- 10" Head Width
- 12" Tine Length
features
- Six forged oval tines are sharpened with a bent pattern to pick and clean up bulky materials
- Forged head is mounted to a 48" hardwood handle for strength and durability
- Use this tool to transfer manure, mulch and other loose materials
| Brand Name | True Temper® |
| Type | Manure Fork |
| Handle Material | Ash |
| Tine Length | 12 in |
| Handle Type | Straight |
| Tine Shape | Oval |
| Head Width | 10 in |
| Handle Length | 48 in |
| No. of Tines | 6 |
| Tine Material | Steel |
| Weight | 4.4 LB |

