- Onion Hoe
- 7" Blade Width
- 1 3/4" Blade Length
- 52" Ash Straight Handle
- 53 1/2" Overall Length
features
- Use for tending onions
- Sharpened on the sides as well as the bottom, which makes it effective at loosening soil and slicing through weeds
- Its wide blade also makes it suitable for grading
- Forged, square top blade
- Steel ferrule for strongest blade and handle connection
- 52" North American ash handle
- Designed to move more soil than weeding hoes
| Blade Material | Steel |
| Blade Length | 1.75 in |
| Handle Type | Straight |
| Type | Onion Hoe |
| Blade Type | Squar-Top |
| Blade Width | 7 in |
| Overall Length | 53.5 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Ash |
| Handle Length | 52 in |
| Brand Name | True Temper® |
| Weight | 3.31 LB |

