- Warren Hoe
- 4 3/4" Blade Width
- 6.625" Blade Length
- 54" Ash Straight Handle
- 56 1/2" Overall Length
features
- Triangular head used to cultivate soil between plants and to create furrows for planting rows
- The "ears" on the back of the head are designed to pull the soil back onto newly planted seeds
- Great for harvesting vegetables such as potatoes, celery, leeks and asparagus
- 4.75" x 6.625" blade
- Welded head sturdy enough for occasional usage
- Steel ferrule for strongest blade and handle connection
- 54" North American ash handle
| Blade Width | 4.75 in |
| Handle Type | Straight |
| Overall Length | 56.5 in |
| Handle Length | 54 in |
| Blade Length | 6.625 in |
| Blade Type | Triangular |
| Handle Material | Ash |
| Brand Name | True Temper® |
| Type | Warren Hoe |
| Blade Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 19.02 LB |

