- Cultivator
- 2" Blade Width
- 4" Blade Length
- 48" Ash Straight Handle
- 49 3/4" Overall Length
features
- Two-in-one tool intended for occasional usage
- Ideal for breaking up soil to allow for air and water penetration
- Works well to clear weeds and prevent weed growth by eliminating weed seedlings directly below the surface
- 2" x 4" welded blade
- Steel ferrule for strongest blade and handle connection
- 48" North American ash handle
- Multi-purpose tool for garden maintenance
| Blade Length | 4 in |
| Blade Type | Triangular |
| Handle Material | Ash |
| Handle Length | 48 in |
| Handle Type | Straight |
| Type | Cultivator |
| Blade Material | Steel |
| Blade Width | 2 in |
| Brand Name | True Temper® |
| Overall Length | 49.75 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 9.6 LB |

