- Scuffle Hoe
- 7" Blade Width
- 4" Blade Length
- 60" Ash Straight Handle
- 66" Overall Length
features
- Great for weeding and cultivating around plants and flowers
- Works by using a back and forth push-pull motion to cut weed roots deep under the surface
- Controlling weeds with a scuffle hoe is far quicker than hand weeding and it even removes weed seedlings which have not yet appeared above the ground
- 7" x 4" blade
- Forged, bent shank head for maximum durability
- Steel ferrule for strongest blade and handle connection
- Extra long 60" North American ash handle reduces back strain
| Overall Length | 66 in |
| Blade Length | 4 in |
| Blade Width | 7 in |
| Manufacturer Name | Jackson® Professional Tools |
| Type | Scuffle Hoe |
| Blade Material | Steel |
| Brand Name | True Temper® |
| Handle Material | Ash |
| Handle Type | Straight |
| Handle Length | 60 in |
| Weight | 2.4 LB |

