- Garden Hoe
- 6 1/2" Blade Width
- 4 1/4" Blade Length
- 52" Hardwood Straight Handle
- 52" Overall Length
features
- For chopping and weeding in light, sandy soils
- 6.25" x 4.25" welded, shank pattern steel blade has ultimate strength and durability
- Features a 52" hardwood handle for longer reach that allows the user to reduce stress in back, muscles and joints while performing outdoor chores
- Forged steel head provides ultimate strength and durability
| Overall Length | 52 in |
| Handle Material | Hardwood |
| Brand Name | Kodiak® |
| Blade Material | Steel |
| Handle Length | 52 in |
| Type | Garden Hoe |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Width | 6.5 in |
| Handle Type | Straight |
| Blade Length | 4.25 in |
| Weight | 2.4 LB |

