- Nursery/Beet Hoe
- 7" Blade Width
- 3 1/2" Blade Length
- 52" Ash Straight Handle
- 58" Overall Length
features
- Ideal for chopping, weeding and making furrows for planting
- Sheared ears enable the hoe to be used close to beet leaves
- Despite its name, this tool is versatile enough to use for general landscaping and garden maintenance
- 7" x 3.5" forged head
- Steel ferrule for strongest blade and handle connection
- 52" North American ash handle
| Type | Nursery/Beet Hoe |
| Handle Material | Ash |
| Blade Material | Steel |
| Overall Length | 58 in |
| Blade Width | 7 in |
| Brand Name | True Temper® |
| Handle Type | Straight |
| Handle Length | 52 in |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Length | 3.5 in |
| Weight | 2.56 LB |

