- Garden Hoe
- 6 1/4" Blade Width
- 3 1/2" Blade Length
- 48" Ash Straight Handle
- 51" Overall Length
| Handle Material | Ash |
| Blade Length | 3.5 in |
| Brand Name | Eagle® |
| Handle Length | 48 in |
| Overall Length | 51 in |
| Blade Material | Steel |
| Blade Width | 6.25 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Type | Garden Hoe |
| Weight | 12.0 LB |

