- Level Rake
- 14" Blade Width
- 14 Tines
- 60" Ash Straight Handle
| Handle Material | Ash |
| Handle Length | 60 in |
| Blade Width | 14 in |
| Blade Material | Steel |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Type | Straight |
| No. of Tines | 14 |
| Brand Name | True Temper® |
| Weight | 3.4 LB |

