- Cotton Hoe
- 5" Blade Length
- 7" Blade Width
- 60" Ash Handle
- 62 1/2" Overall Length
features
- Name is based on its original usage in cotton fields
- Today, this hoe is a versatile garden tool which can be used for chopping or making furrows for planting
- Great way to keep your garden weed-free with no harsh chemicals
- 7" x 5" forged head
- Steel ferrule for strongest blade and handle connection
- Extra long 60" North American ash handle reduces back strain
- Multi-purpose tool for garden maintenance
| Blade Length | 5 in |
| Handle Length | 60 in |
| Brand Name | Kodiak® |
| Blade Width | 7 in |
| Handle Material | Ash |
| Overall Length | 62.5 in |
| Handle Type | Straight |
| Type | Cotton Hoe |
| Blade Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 19.8 LB |

