- Cotton Hoe
- 6 1/4" Blade Width
- 4 1/4" Blade Length
- 54" Ash Straight Handle
- 55 3/4" Overall Length
| Blade Length | 4.25 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Handle Material | Ash |
| Brand Name | Kodiak® |
| Handle Length | 54 in |
| Blade Material | Steel |
| Overall Length | 55.75 in |
| Type | Cotton Hoe |
| Blade Width | 6.25 in |
| Weight | 15.9 LB |

