- Meadow/Blackland Hoe
- 3 1/2" Blade Length
- 7" Blade Width
- 60" Ash Handle
- 67" Overall Length
features
- Ideal for chopping and making furrows for planting
- Great way to keep your garden weed-free with no harsh chemicals
- Controlling weeds with a hoe is far quicker than hand weeding and it even removes weed seedlings which have not yet appeared above the ground
- 7" x 3.5" forged head
- Steel ferrule for strongest blade and handle connection
- Extra long 60" North American ash handle reduces back strain
- Multi-purpose tool for garden maintenance
| Brand Name | True Temper® |
| Overall Length | 67 in |
| Handle Length | 60 in |
| Blade Width | 7 in |
| Type | Meadow / Blackland Hoe |
| Blade Length | 3.5 in |
| Blade Material | Steel |
| Handle Type | Straight |
| Handle Material | Ash |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 2.8 LB |

