- Blackland Hoe
- 8" Blade Width
- 3 1/2" Blade Length
- 60" Ash Straight Handle
- 65" Overall Length
| Blade Material | Steel |
| Blade Length | 3.5 in |
| Brand Name | True Temper® |
| Handle Material | Ash |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Width | 8 in |
| Type | Blackland Hoe |
| Handle Length | 60 in |
| Overall Length | 65 in |
| Handle Type | Straight |
| Weight | 6.1 LB |

