- Action Hoe®
- 6" Blade Width
- 4" Blade Length
- 48" Hardwood Straight Handle
- 58 1/4" Overall Length
features
- Triangular-shaped head is designed to weed between plants and flowers
- Great for wedding and cultivating around live plants
- Cuts weed roots below the surface
- 48" handle is strong and durable
| Handle Type | Straight |
| Handle Length | 48 in |
| Blade Width | 6 in |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Material | Steel |
| Brand Name | True Temper® |
| Type | Action Hoe® |
| Blade Type | Triangular |
| Blade Length | 4 in |
| Overall Length | 58.25 in |
| Handle Material | Hardwood |
| Weight | 2.4 LB |

