- Mortar Hoe
- 10" Blade Width
- 6" Blade Length
- 66" Ash Straight Handle
- 69" Overall Length
features
- Designed for consumers and professionals who expect high quality features and durability
- Heavy-duty mortar hoe is great for mixing concrete, plaster, spackling and mortar
- Perforated blade allows material to flow freely for easier mixing and less back strain and its extra long handle provides extended reach
- 10" x 6" perforated blade
- Steel ferrule for strongest blade and handle connection
- Forged head for maximum durability
- 66" North American ash handle
| Overall Length | 69 in |
| Blade Material | Steel |
| Brand Name | Pony® |
| Handle Material | Ash |
| Handle Length | 66 in |
| Type | Mortar Hoe |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Length | 6 in |
| Handle Type | Straight |
| Blade Width | 10 in |
| Weight | 4.6 LB |

