- Mortar Hoe
- Forged
- 10" Blade Width
- 6" Blade Length
- 66" Hardwood Straight Handle
| Overall Length | 67.5 in |
| Handle Material | Hardwood |
| Blade Material | Steel |
| Blade Length | 6 in |
| Handle Type | Straight |
| Type | Forged, Mortar Hoe |
| Blade Width | 10 in |
| Handle Length | 66 in |
| Brand Name | Pony® |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 4.5 LB |

